Ring Type Meter Socket, 200A, 4 Terminals

Item #: 0221895

Cat #: UF4969KO

UPC: 784572269958

$ 418.18 EA
Company wide:
0 in stock
Documents & Guides
Ring Type Meter Socket, 200A, 4 Terminals, Flush Mount, Can Only Be Used in a 2 X 6 Wall, Dimensions: 7-1/2" D X 14" W X 16-1/4" H, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Ring Type Meter Socket, 200A, 4 Terminals, Flush Mount, Can Only Be Used in a 2 X 6 Wall, Dimensions: 7-1/2" D X 14" W X 16-1/4" H, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572269958, UF4969KO, MLBUF4969KO

Specifications

Amps: 200
Mounting: Flush
Standards: California Proposition 65
Amps: 200
Standards: California Proposition 65
Mounting: Flush