200A, 4 Jaw, Ring Type Meter Socket

Item #: 0221893

Cat #: U224MTB-P

UPC: 784572135123

$ 2773.96 EA
Company wide:
0 in stock
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 240V, Underground Feed and Overhead, Double Mechanical Line Side Terminal & Single Mechanical Load Side Terminal, NEMA 3R., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 240V, Underground Feed and Overhead, Double Mechanical Line Side Terminal & Single Mechanical Load Side Terminal, NEMA 3R., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572135123, U224MTB-P, MLBU224MTBP

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Standards: California Proposition 65