
Knockout Seal, Size: 3", Material/Finish: Steel/Gray
Item #: 0221891
Cat #: A-HS300
UPC: 784572213876
$ 35.13 EA
Company wide:
0
in stock
Documents & Guides
Knockout Seal, Size: 3", Material/Finish: Steel/Gray
Overview
Knockout Seal, Size: 3", Material/Finish: Steel/Gray
Also known as: 784572213876, A-HS300, MLBAHS300
Specifications
| Diameter: | 3 in |
| Color: | Gray |
| Material: | Steel |
| Diameter: | 3 in |
| Material: | Steel |
| Color: | Gray |