Indoor Low Voltage Cable, 10/2, White, 50'

Item #: 0221888
Cat #: 9470-15
UPC: 785652947056
$ 148.06 EA
Company wide:
0 in stock
Documents & Guides
(2) 10 AWG Conductors, Standed Copper, White, 24V, 50 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.

Overview

(2) 10 AWG Conductors, Standed Copper, White, 24V, 50 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.
Also known as: 785652947056, 9470-15, AMB947015

Specifications

Gauge: 10
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Volts AC: 24
Length: 50 ft
Gauge: 10
Jacket: PVC
Color: White
Length: 50 ft
Conductors: 2
Material: Copper
Volts AC: 24

Customer Reviews

No reviews for this product
(0)