Pull Box, NEMA 1, Screw Cover, 8" x 8" x 6", Painted, No KOs

Item #: 0221879

Cat #: 886-SC1-NK

UPC: 784572109568

$ 34.78 EA
Company wide:
0 in stock
Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts
Also known as: 784572109568, 886-SC1-NK, MLB886SC1NK

Specifications

Depth: 8 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
Depth: 8 in
Color: Gray
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 6 in