Wireway, Type 1, Screw Cover, 6" x 6" x 36", Steel, Gray, No KOs

Item #: 0221872

Cat #: 6636-GSC1-NK

UPC: 784572107953

$ 75.48 EA
Company wide:
0 in stock
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 3 Foot Length, G90 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Coating, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 3 Foot Length, G90 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Coating, No Knockouts
Also known as: 784572107953, 6636-GSC1-NK, MLB6636GSC1NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 36 in
Width: 6 in