200A 4T RT OU 10245

Item #: 0221863

Cat #: 124TB

UPC: 784572102453

$ 1086.69 EA
Company wide:
0 in stock
4 TERM RNGTP 2 SML CLS PLT LNK BYPS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

4 TERM RNGTP 2 SML CLS PLT LNK BYPS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572102453, 124TB, MLB124TB

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Standards: California Proposition 65
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R