Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4", Painted, No KOs

Item #: 0221859

Cat #: 12124-SC1-NK

UPC: 784572101159

$ 50.54 EA
Company wide:
0 in stock
Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts
Also known as: 784572101159, 12124-SC1-NK, MLB12124SC1NK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Length: 48 in