Sustainable

TCP LED9BR30D50K

Item #: 0221851
Cat #: LED9BR30D50K
UPC: 762148067405
$ 5.75 EA
Company wide:
15 in stock
Documents & Guides
TCP LED9BR30D50K 9W BR30

Overview

TCP LED9BR30D50K 9W BR30
Also known as: 762148067405, LED9BR30D50K, TCPLED9BR30D50K

Specifications

Base: Medium Screw (E26)
Lumens: 775
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 9
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 9
Lumens: 775
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)