Generator, Standby, 25kW, 120/240VAC, 150A, Protector Series

Item #: 0221833

Cat #: RG02515ANAX

UPC: 696471617382

Company wide:
0 in stock
Documents & Guides
25kW, Liquid Cooled, Standby Generator. 1-Phase 120/240V AC, All Weather Aluminum Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 59dB. Battery Type: Group 26R, 12V, 525cca. Meets EPA Emission Regulations, CA/MA Emissions Compliant

Overview

25kW, Liquid Cooled, Standby Generator. 1-Phase 120/240V AC, All Weather Aluminum Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 59dB. Battery Type: Group 26R, 12V, 525cca. Meets EPA Emission Regulations, CA/MA Emissions Compliant

The Protector Series is a full line of automatic backup generator systems that power essential appliances and modern technologies during power outages, allowing homeowners and their families to continue living life comfortably and without interruption. These features combined with Generac’s 55-year history of design, engineering and manufacturing excellence makes a Protector Series generator not only the best choice, but the only choice when it comes to investing in a backup power solution.

Also known as: 696471617382, RG02515ANAX, GPSRG02515ANAX

Specifications

Type: Liquid Cooled
Volts AC: 120, 240
Amps: 150
Wattage: 25 kW
Mounting: Pad
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Liquid Cooled
Amps: 150
Mounting: Pad
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Wattage: 25 kW
Standards: California Proposition 65