Floodlights 1251 Lumens Bullet 12W 3000K Bronze

Item #: 0221760

Cat #: BULLET12YA

UPC: 019813212388

$ 144.47 EA
Company wide:
0 in stock
Documents & Guides
12W LED equivalent to 75W BR30/halogen/wide flood Mount as an uplight or downlight on a RAB Mighty Post or junction box. Microprismatic diffusion lens for smooth and even light distribution. 100,000-hour LED Lifespan.

Overview

12W LED equivalent to 75W BR30/halogen/wide flood Mount as an uplight or downlight on a RAB Mighty Post or junction box. Microprismatic diffusion lens for smooth and even light distribution. 100,000-hour LED Lifespan.

12W LED equivalent to 75W BR30/halogen/wide flood Mount as an uplight or downlight on a RAB Mighty Post or junction box. Microprismatic diffusion lens for smooth and even light distribution. 100,000-hour LED Lifespan.

Also known as: 019813212388, BULLET12YA, RABBULLET12YA

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Mounting: Box
Color: Bronze
Light Technology: LED
Lumens: 1251
Color Temperature: 3000 (Warm White)
Mounting: Box
Light Technology: LED
Wattage: 12
Color: Bronze
Lumens: 1251