Patch Panel, Cat 6, 48 Port, 2 Units Height, UTP, 19" Length, Black

Item #: 0221750

Cat #: 760180059

UPC:

Company wide:
0 in stock
Documents & Guides
Patch Panel, Cat 6, 48 Port, 2 Units Height, UTP, 19 Inch Length, Black

Overview

Patch Panel, Cat 6, 48 Port, 2 Units Height, UTP, 19 Inch Length, Black
Also known as: 760180059, CMS760180059

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 14 AWG
Stranding: Solid
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14 AWG