Skylark Preset Slide Dimmer, Black

Item #: 0221739

Cat #: SF-12P-277-3-BL

UPC: 027557680844

$ 222.75 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 277V, 6A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Black

Overview

Skylark Preset Slide Dimmer, 277V, 6A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Black

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way, 277V/6A in black

Also known as: 027557680844, SF-12P-277-3-BL, LUTSF12P2773BL

Specifications

Amps: 6
Type: Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Color: Black
Amps: 6
Volts AC: 277
Color: Black
Type: Slide, Preset, Single-Pole
Mounting: Surface