20A Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0221733

Cat #: CR20I

UPC: 783585900155

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Ivory

Overview

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Ivory

The HUBCR20L commerical grade receptacle includes an easy access split circuit tab, nylon face and base, a wrap-around galvanized steel strap and triple wipe contacts. This receptacle is self grounding.

Also known as: 783585900155, CR20I, KELCR20I

Features & Benefits

  • Easy access split circuit tab
  • Fork terminal capable
  • Smooth face
  • Triple wipe contacts

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory