15A Commercial Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0221728

Cat #: CR15I

UPC: 783585900056

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Specification Grade, Self Grounding, Side Wired, Steel Strap - Ivory.

Overview

Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Specification Grade, Self Grounding, Side Wired, Steel Strap - Ivory.

The HUBCR15L commerical grade receptacle includes an easy access split circuit tab, nylon face and base, a wrap-around galvanized steel strap and triple wipe contacts. This receptacle is self grounding.

Also known as: 783585900056, CR15I, KELCR15I

Features & Benefits

  • Easy access split circuit tab
  • Fork terminal capable
  • Smooth face
  • Triple wipe contacts

Specifications

Amps: 15
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: Ivory
NEMA Configuration: 5-15R