Conduit Hub, 3", Insulated, Aluminum

Item #: 0221714

Cat #: HUB300A

UPC: 781381430289

$ 115.29 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 3 Inch, Insulated, Gasketed, Watertight, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 3 Inch, Insulated, Gasketed, Watertight, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381430289, HUB300A, APPHUB300A

Specifications

Material: Aluminum
Hub Diameter: 3 in
Material: Aluminum
Hub Diameter: 3 in