12' Web Straps w/ Buckle, Nylon - Black, 2 Included

Item #: 0221691

Cat #: 2WS12

UPC: 781002582168

$ 55.39 EA
Company wide:
54 in stock
Documents & Guides
Web Strap with Buckle, Length: 12', Material: Nylon, Color: Black, Includes: (2).

Overview

Web Strap with Buckle, Length: 12', Material: Nylon, Color: Black, Includes: (2).

Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.

Also known as: 781002582168, 2WS12, DOT2WS12

Specifications

Type: Web Strap
Color: Black
Length: 12 ft
Material: Nylon
Type: Web Strap
Length: 12 ft
Color: Black
Material: Nylon