Web Straps with Buckle,10', Nylon, Blue

Item #: 0221690

Cat #: 2WS10

UPC: 781002582151

$ 50.13 EA
Company wide:
80 in stock
Web Strap with Buckle, Length: 10', Material: Nylon, Color: Blue, Includes: (2).

Overview

Web Strap with Buckle, Length: 10', Material: Nylon, Color: Blue, Includes: (2).

Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.

Also known as: 781002582151, 2WS10, DOT2WS10

Specifications

Color: Blue
Type: Web Strap
Length: 10 ft
Material: Nylon
Color: Blue
Length: 10 ft
Type: Web Strap
Material: Nylon