8' Web Straps w/ Buckle, Nylonr - Purple, 2 Included

Item #: 0221689

Cat #: 2WS08

UPC: 781002582144

$ 44.92 EA
Company wide:
103 in stock
Documents & Guides
Web Strap with Buckle, Length: 8', Material: Nylon, Color: Purple, Includes: (2).

Overview

Web Strap with Buckle, Length: 8', Material: Nylon, Color: Purple, Includes: (2).

Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.

Also known as: 781002582144, 2WS08, DOT2WS08

Specifications

Color: Purple
Type: Web Strap
Length: 8 ft
Material: Nylon
Color: Purple
Length: 8 ft
Type: Web Strap
Material: Nylon