20A Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0221685

Cat #: BR20I

UPC: 783585834887

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Back & Side Wired, Steel Strap - Ivory

Overview

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Back & Side Wired, Steel Strap - Ivory

The HUBBR20I commerical grade receptacle includes an easy access split circuit tab, nylon face and base, a wrap-around galvanized steel strap and triple wipe contacts. This receptacle is self grounding.

Also known as: 783585834887, BR20I, KELBR20I

Features & Benefits

  • Easy access split circuit tab
  • Nylon face and base
  • Wrap-around galvanized steel strap
  • Triple wipe contacts

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory