1
more

$ 4312.11 EA
Company wide:
0
in stock
Documents & Guides
Pow-r-way Busway, Fusible Plug-in Unit, 3-pole, 60 Amp, 600 Volt
Overview
Pow-r-way Busway, Fusible Plug-in Unit, 3-pole, 60 Amp, 600 Volt
Also known as: 786683500111, ITAP362, CUTITAP362
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Mounting: | Surface |
| Type: | Plug |
| Class: | R, H, J |
| Volts AC: | 600 |
| Amps: | 60 |
| Material: | Aluminum |
| Family / Style: | Pow-R-Way |
| Interrupt Rating AC: | 200 kA |
| Phase: | 3 |
| Mounting: | Surface |
| Class: | R, H, J |
| Amps: | 60 |
| Family / Style: | Pow-R-Way |
| Poles: | 3 |
| Type: | Plug |
| Volts AC: | 600 |
| Material: | Aluminum |
| Interrupt Rating AC: | 200 kA |