Duplex Receptacle Cover With Threaded Plugs, 1-Gang, Nickel Plated

Item #: 0221676

Cat #: FLB5320NL

UPC: 018997220141

$ 71.98 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Cover With (2) Threaded Plugs, 1-Gang, Includes: Cover, Gasket, and Tamper Resistant Receptacle, Material: Nickel Plated

Overview

Duplex Receptacle Cover With (2) Threaded Plugs, 1-Gang, Includes: Cover, Gasket, and Tamper Resistant Receptacle, Material: Nickel Plated

Arlington’s FLOOR BOX KITS and COVERS FOR NEW CONCRETE offer flexibility and convenience. Made of heavy-duty plastic, our 4.5" non-metallic concrete box is a universal “fits all” size, that accommodates our 6" round covers as well as most other round covers on the market. Our versatile concrete box covers are available with flip lids or threaded plugs – in brass or nickel-plated brass. They deliver easier-than-ever installation of receptacles so they’ll look great wherever they’re installed! A selection of leveling rings and adapters allows our covers to fit our boxes and most other manufacturers’ concrete boxes. For the fastest installation, our trapdoor covers ship ready to use with a pre-installed gasket and decorator-style receptacle.

Also known as: 018997220141, FLB5320NL, ARLFLB5320NL

Specifications

Material: Nickel
Material: Nickel