20A Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0221670

Cat #: BR20C1I

UPC: 783585551326

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, Ivory

Overview

Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, Ivory
Also known as: 783585551326, BR20C1I, KELBR20C1I

Features & Benefits

  • Permanently marked with universal power symbol and the word "CONTROLLED" to visually identify receptacles used in automatic energy management systems
  • Half-Controlled receptacle with one face marked and the circuit tab removed
  • Complies with NEC Section 406.3, ASHRAE 90.1, and California Title 24 requirements
  • Complements Hubbell's Load Logic control's or any available energy management system

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory