Underground Detectable Tape, Fiber Optic, 6" x 1000', Orange

Item #: 0221633

Cat #: FMLL14IN30K80CR

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LITHONIA FMLL 14IN 30K 80CRI

Overview

LITHONIA FMLL 14IN 30K 80CRI
Also known as: FMLL14IN30K80CR, LITFMLL14IN30K80CR

Specifications

No Specifications Available