800A, 600V, Fuse Holder Fuses Blocks 1-Pole

Item #: 0221623

Cat #: LSCR002

UPC: 079458015225

$ 68.59 EA
Company wide:
54 in stock
Documents & Guides
800A, 600V, Fuse Holder Fuses Blocks 1-Pole

Overview

800A, 600V, Fuse Holder Fuses Blocks 1-Pole

Littelfuse LSCR Series is a comprehensive line of modular fuse blocks, designed to accommodate a wide range of High-Speed and UL Power Fuses. These LSCR Series blocks have modular stud type design that enables easy mounting in panel boards. LSCR Series blocks are CE Certified and RoHS Compliant.

Also known as: 079458015225, LSCR002, LFULSCR002

Specifications

Material: Phenolic
Mounting: Surface
Poles: 1
Amps: 800
Volts AC: 700
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: LSC
Material: Phenolic
Poles: 1
Volts AC: 700
Interrupt Rating DC: 200 kA
Family / Style: LSC
Mounting: Surface
Amps: 800
Standards: California Proposition 65
Interrupt Rating AC: 200 kA