20A Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 0221621

Cat #: 8300WL

UPC: 783585196923

Company wide:
0 in stock
Documents & Guides
Hubbell-PRO Heavy Duty Hospital Grade Receptacle, LED Power Indicator to Identify Emergency Circuits, Smooth Faced, 20A, 125V, 2-Pole 3-Wire Grounding, White

Overview

Hubbell-PRO Heavy Duty Hospital Grade Receptacle, LED Power Indicator to Identify Emergency Circuits, Smooth Faced, 20A, 125V, 2-Pole 3-Wire Grounding, White
Also known as: 783585196923, 8300WL, KEL8300WL

Features & Benefits

  • Green LED Power Indicators to identify emergency circuits
  • Triple wipe contacts
  • High impact resistant face with circuit I.D. marking area
  • Steel mounting strap

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White