Fuse, 20A, 500VAC, High Speed, Ferrule, 6 x 32mm, 50kAIC

Item #: 0221601

Cat #: FWH5-020A6F

UPC: 051712531986

$ 33.33 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 20 Amp, 500 Volt AC, High Speed, Ferrule, 6 x 32 mm, 50 kAIC

Overview

Fuse, 20 Amp, 500 Volt AC, High Speed, Ferrule, 6 x 32 mm, 50 kAIC
Also known as: 051712531986, FWH5-020A6F, BUSFWH5020A6F

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse