20A Hospital Grade Duplex Receptacle, 5-20R, Red

Item #: 0221596

Cat #: 8300RED

UPC: 783585197401

Company wide:
0 in stock
Documents & Guides
Hospital Grade Duplex Receptacle, 20A, 125V, 5-20R, Red, Back & Side Wired

Overview

Hospital Grade Duplex Receptacle, 20A, 125V, 5-20R, Red, Back & Side Wired

Hubbell Kellems® HUB8300RED hospital grade receptacle features a high impact resistant face with circuit I.D. marking area triple wipe contacts and a steel mounting strap. This receptacle is self grounding.

Also known as: 783585197401, 8300RED, KEL8300RED

Features & Benefits

  • Triple wipe contacts
  • High impact resistant face with circuit I.D. marking area
  • Steel mounting strap

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20