20A Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0221591

Cat #: 8300IV

UPC: 783585197340

Company wide:
0 in stock
Documents & Guides
Hubbell-PRO Heavy Duty Hospital Grade Receptacle, Smooth Faced, 20A, 125V, 2-Pole 3-Wire Grounding, Ivory

Overview

Hubbell-PRO Heavy Duty Hospital Grade Receptacle, Smooth Faced, 20A, 125V, 2-Pole 3-Wire Grounding, Ivory

Hubbell Kellems® HUB8300IV hospital grade receptacle features a high impact resistant face with circuit I.D. marking area triple wipe contacts and a steel mounting strap. This receptacle is self grounding.

Also known as: 783585197340, 8300IV, KEL8300IV

Features & Benefits

  • Triple wipe contacts
  • High impact resistant face with circuit I.D. marking area
  • Steel mounting strap

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory