This product has been discontinued.

15A TR Hospital Grade Duplex Receptacle, 5-15R, White
Item #: 0221559
Cat #: 8200WTR
UPC: 783585197166
Company wide:
0
in stock
Discontinued
Documents & Guides
Hubbell-PRO Heavy Duty Hospital Grade Receptacle, Tamper-Resistant Shutter, Smooth Faced, 15A, 125V, 2-Pole 3-Wire Grounding, White
Overview
Hubbell-PRO Heavy Duty Hospital Grade Receptacle, Tamper-Resistant Shutter, Smooth Faced, 15A, 125V, 2-Pole 3-Wire Grounding, White
Also known as: 783585197166, 8200WTR, KEL8200WTR
Features & Benefits
- Tamper-resistant shutter complies with national electrical code requirements
- Triple wipe contacts
- High impact resistant face with circuit I.D. marking area
- Steel mounting strap
Specifications
| Amps: | 15 |
| Gangs: | 1 |
| Color: | White |
| Volts AC: | 125 |
| NEMA Configuration: | 5-15R |
| Material: | PBT Plastic |
| Amps: | 15 |
| Color: | White |
| NEMA Configuration: | 5-15R |
| Gangs: | 1 |
| Volts AC: | 125 |
| Material: | PBT Plastic |