Hospital Grade Duplex Receptacle, 15A, 125V, 5-15R, White

Item #: 0221556

Cat #: 8200WHI

UPC: 783585197449

Company wide:
0 in stock
Documents & Guides
Hospital Grade Duplex Receptacle, 15A, 125V, 5-15R, White, Back & Side Wired

Overview

Hospital Grade Duplex Receptacle, 15A, 125V, 5-15R, White, Back & Side Wired
Also known as: 783585197449, 8200WHI, KEL8200WHI

Features & Benefits

  • Triple wipe contacts
  • High impact resistant face with circuit I.D. marking area
  • Steel mounting strap

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White