15A Hospital Grade Duplex Receptacle, 5-15R, Red

Item #: 0221554

Cat #: 8200RED

UPC: 783585197487

Company wide:
0 in stock
Documents & Guides
Hospital Grade Duplex Receptacle, 15A, 125V, 5-15R, Red, Back & Side Wired

Overview

Hospital Grade Duplex Receptacle, 15A, 125V, 5-15R, Red, Back & Side Wired
Also known as: 783585197487, 8200RED, KEL8200RED

Features & Benefits

  • Triple wipe contacts
  • High impact resistant face with circuit I.D. marking area
  • Steel mounting strap

Specifications

Color: Red
Amps: 15
NEMA Configuration: 5-15R
Color: Red
NEMA Configuration: 5-15R
Amps: 15