15A Hospital Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0221539

Cat #: 8200IV

UPC: 783585197425

Company wide:
0 in stock
Documents & Guides
Hubbell-PRO Heavy Duty Hospital Grade Receptacle, Smooth Faced, 15A, 125V, 2-Pole 3-Wire Grounding, Ivory

Overview

Hubbell-PRO Heavy Duty Hospital Grade Receptacle, Smooth Faced, 15A, 125V, 2-Pole 3-Wire Grounding, Ivory
Also known as: 783585197425, 8200IV, KEL8200IV

Features & Benefits

  • Triple wipe contacts
  • High impact resistant face with circuit I.D. marking area
  • Steel mounting strap

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory