Ring Tongues, Nylon-Insulated, WR: 8, Stud Size: 1/2

Item #: 0221523

Cat #: MN8-12R/SK

UPC: 054007082712

$ 0.90 EA
Clearance
Price good while supplies last
Company wide:
400 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 1/2, Color: Red, 200/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 1/2, Color: Red, 200/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007082712, MN8-12R/SK, MMMMN812RSK

Specifications

Color: Red
Material: Nylon
Allowable Gauge Range: 8
Stud Size: 1/2 in
Color: Red
Allowable Gauge Range: 8
Material: Nylon
Stud Size: 1/2 in