Emergency Exit Sign, Double Face, Red Letters

Item #: 0221516

Cat #: CELS2RNE

UPC: 856143001561

Company wide:
0 in stock
Edge-Lit LED Emergency Exit, CEL Series, Double Face, Red Letters, Brushed Aluminum with Battery, 90 minutes of Emergency Lighting

Overview

Edge-Lit LED Emergency Exit, CEL Series, Double Face, Red Letters, Brushed Aluminum with Battery, 90 minutes of Emergency Lighting
Also known as: 856143001561, CELS2RNE, DUACELS2RNE

Specifications

Color: Red, Brushed Aluminum
Wattage: 3.720
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Color: Red, Brushed Aluminum
Material: Aluminum
Light Technology: LED
Wattage: 3.720
Standards: California Proposition 65
Volts AC Range: 120 - 277