Emergency Exit Sign, Double Face, Green Letters

Item #: 0221477

Cat #: CELR2GNE

UPC: 856143001615

Company wide:
0 in stock
Edge-Lit LED Emergency Exit, CEL Series Double Face, Green Letters, Brushed Aluminum with Battery, 90 minutes of Emergency Lighting.

Overview

Edge-Lit LED Emergency Exit, CEL Series Double Face, Green Letters, Brushed Aluminum with Battery, 90 minutes of Emergency Lighting.
Also known as: 856143001615, CELR2GNE, DUACELR2GNE

Specifications

Color: Green, Brushed Aluminum
Wattage: 3.720
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Color: Green, Brushed Aluminum
Standards: California Proposition 65
Volts AC Range: 120 - 277
Wattage: 3.720
Light Technology: LED