
Switch Box, Gangable, 2-1/2" Deep, NM Cable Clamps, Ears
Item #: 0221425
Cat #: 384
UPC: 687855762156
$ 6.07 EA
Company wide:
26
in stock
Documents & Guides
Switch Box With Plaster Ears and Non-Metallic Sheathed Cable Clamps, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (4) 21/32" Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".
Overview
Switch Box With Plaster Ears and Non-Metallic Sheathed Cable Clamps, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (4) 21/32" Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".
Switch Boxes with concentric or eccentric knockouts are suitable for bonding without any additional bonding means where used in circuits above or below 250 V. Unless otherwise noted all concentric or eccentric knockouts are 1/2” – 3/4” combinations.
Also known as: 687855762156, 384, APP384, u clamp
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Standards: | California Proposition 65 |