2
more

Fuse, 1200 Amp Class T Very-Fast-Acting, Current-Limiting, 300V
Item #: 0221407
Cat #: JJN-1200
UPC: 051712627238
$ 1349.05 EA
Company wide:
0
in stock
Documents & Guides
1200 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Overview
1200 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627238, JJN-1200, BUSJJN1200
Specifications
| Class: | T |
| Type: | Current-Limiting |
| Amps: | 1200 |
| Interrupt Rating DC: | 100 kA, 200 kA |
| Class: | T |
| Amps: | 1200 |
| Type: | Current-Limiting |
| Interrupt Rating DC: | 100 kA, 200 kA |