Surge Arrestor, Lightning, 60,000A, 125-250VAC

Item #: 0221396

Cat #: LA302R

UPC: 782381302019

$ 58.53 EA
Company wide:
0 in stock
Documents & Guides
Lightning Arrestor, 125 - 250 Volt AC, 1-Phase, 3-wire Service. 3,000 Joules per pole. Maximum Current: 100,000 Amps. Includes: # 12 THHN, 36" Leads

Overview

Lightning Arrestor, 125 - 250 Volt AC, 1-Phase, 3-wire Service. 3,000 Joules per pole. Maximum Current: 100,000 Amps. Includes: # 12 THHN, 36" Leads
Also known as: 782381302019, LA302R, DLALA302R

Specifications

Mounting: Panel
Phase: 1
Volts AC Range: 125 - 250
Mounting: Panel
Volts AC Range: 125 - 250
Phase: 1

Customer Reviews

No reviews for this product
(0)