TYPE 1 ENCLOSURE, LESS PANEL, 8X8X6

Item #: 0221388

Cat #: 886-1 SP

UPC: 782051154115

$ 310.77 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, LESS PANEL, 8X8X6

Overview

TYPE 1 ENCLOSURE, LESS PANEL, 8X8X6
Also known as: 782051154115, 886-1 SP, CIR8861SP

Specifications

Height: 30 in
Mounting: Surface
Depth: 18 in
Color: Gray, Black
Width: 19 in
Material: Steel, Aluminum
Height: 30 in
Depth: 18 in
Width: 19 in
Mounting: Surface
Color: Gray, Black
Material: Steel, Aluminum