Lay-In Wireway, Type 1, Hinge Cover, 8" x 8" x 72", Steel, Gray, No KOs

Item #: 0221386

Cat #: 8812 HSNK

UPC: 782051479140

$ 189.68 EA
Company wide:
0 in stock
Documents & Guides
Hinge Cover Wireway, NEMA Type 1, 8 Inch x 8 Inch x 12 Inch, ANSI 61 Gray Acrylic Electrocoat Finish, 14 Gauge, No Knockouts

Overview

Hinge Cover Wireway, NEMA Type 1, 8 Inch x 8 Inch x 12 Inch, ANSI 61 Gray Acrylic Electrocoat Finish, 14 Gauge, No Knockouts
Also known as: 782051479140, 8812 HSNK, CIR8812HSNK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in