Wireway 45° Elbow, Type 1, 3" x 3", Gray

Item #: 0221380

Cat #: 3345 L SIDE

UPC: 782051110517

$ 156.05 EA
Company wide:
0 in stock
Documents & Guides
Wireway 45° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 3 Inch x 3 Inch

Overview

Wireway 45° Elbow, NEMA Type 1, Lay-In, Side Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 3 Inch x 3 Inch
Also known as: 782051110517, 3345 L SIDE, CIR3345LSIDE

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 3 in
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: NEMA 1
Material: Steel