Enclosure, Single Door, NEMA 4/12, 30 x 24 x 8"

Item #: 0221378

Cat #: 30248-SD

UPC: 782051091960

$ 1714.16 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Single Door, NEMA 4/12, 30 x 24 x 8 Inch

Overview

Enclosure, Single Door, NEMA 4/12, 30 x 24 x 8 Inch
Also known as: 782051091960, 30248-SD, CIR30248SD

Specifications

Width: 24 in
Height: 30 in
Depth: 8 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4
Width: 24 in
Depth: 8 in
Mounting: Wall
Height: 30 in
Material: Steel
IP/NEMA Rating: NEMA 4