GLV SC ENC W/O KO 30X24X8

Item #: 0221377
Cat #: 30248 SCGV NK
UPC: 782051002829
$ 712.52 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 1 junction boxes, 30" height, 8" length, 24" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel

Overview

Eaton B-Line series Type 1 junction boxes, 30" height, 8" length, 24" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Also known as: 782051002829, 30248 SCGV NK, CIR30248SCGVNK

Specifications

Depth: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Depth: 24 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 30 in
Width: 8 in

Customer Reviews

No reviews for this product
(0)