Meter Socket, 200A, 1PH, 4 Jaw, 600VAC, Ring Type, No Bypass, OH/UG

Item #: 0221371

Cat #: 204

UPC: 782051560008

$ 276.68 EA
Company wide:
0 in stock
Documents & Guides
Meter Socket, 200 Amp, 1-Phase, 4 Jaw, 600 Volt AC, Ring Type, No Bypass, OH/UG, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 200 Amp, 1-Phase, 4 Jaw, 600 Volt AC, Ring Type, No Bypass, OH/UG, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051560008, 204, CIR204

Specifications

Amps: 200
Phase: 1
Jaws: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Jaws: 4
IP/NEMA Rating: NEMA 3R
Phase: 1
Volts AC: 600