TYPE 3 GLV GASKETED SC 12X12X6

Item #: 0221370

Cat #: 12126 SCG

UPC: 782051108644

$ 413.64 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 3/3R junction boxes, 12" height, 6" length, 12" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws

Overview

Eaton B-Line series Type 3/3R junction boxes, 12" height, 6" length, 12" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws

Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.

Also known as: 782051108644, 12126 SCG, CIR12126SCG

Specifications

Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 6 in
Depth: 12 in
Mounting: Wall
Finish: Painted
Height: 12 in
Color: Gray
Width: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 12 in
Finish: Painted