E-CURB Diameter Round Kit, 4", Gray

Item #: 0221359

Cat #: F1354GR

UPC: 810678013901

$ 166.85 EA
Company wide:
135 in stock
Documents & Guides
4” Diameter E-Curb Round Kit, Gray. Kit contains 4 curbs, (1) ½ gallon pouch 1-Part Pourable Sealer (2) 10.1 oz cartridges of M-1 Adhesive/Sealant

Overview

4” Diameter E-Curb Round Kit, Gray. Kit contains 4 curbs, (1) ½ gallon pouch 1-Part Pourable Sealer (2) 10.1 oz cartridges of M-1 Adhesive/Sealant

E-Curbs are designed for use on granulated modified bitumen, asphalt and coal tar B.U.R. (built up roofing). They are specified for PVC, EPDM, PIB and TPO single ply roofing membranes.

Also known as: 810678013901, F1354GR, CHMF1354GR

Specifications

Type: Attachment
Color: Gray
Diameter: 4 in
Type: Attachment
Diameter: 4 in
Color: Gray