
Nine Hole Corner Connector, 3-Way, EG, 3.5" x 5.438" x 3.75"
Item #: 0221356
Cat #: W200000EG
UPC: 782856345534
$ 41.31 EA
Company wide:
0
in stock
Documents & Guides
ERC W200000EG FITTING WING SHAPE
Overview
ERC W200000EG FITTING WING SHAPE
Angle brackets for creating strut frames and structures.
Also known as: 782856345534, W200000EG, CDYW200000EG
Features & Benefits
- Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fiber optic
- UL Classified as an equipment ground conductor, no field removal of paint required
- T-Weld edge wire for cable and installer protection
Specifications
| Material: | Steel |
| Finish: | Electrogalvanized |
| Product Thickness: | 0.240 in |
| Material: | Steel |
| Product Thickness: | 0.240 in |
| Finish: | Electrogalvanized |