Speed Link SLK With Angle Bracket

Item #: 0221355
Cat #: SLK15L3AB
UPC: 782856799924
$ 12.05 EA
Company wide:
0 in stock
Documents & Guides
Speed Link SLK With Angle Bracket, Wire Rope Length 9.9 Feet, 1.5 mm Rope Diameter, Steel/Electro-Galvanized

Overview

Speed Link SLK With Angle Bracket, Wire Rope Length 9.9 Feet, 1.5 mm Rope Diameter, Steel/Electro-Galvanized
Also known as: 782856799924, SLK15L3AB, CDYSLK15L3AB

Specifications

Diameter: 1.500 mm
Material: Steel
Length: 9.900 ft
Diameter: 1.500 mm
Length: 9.900 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)