Grounding Busbar, w/Insulators and Brackets, NN, 120" x 4" x 0.25"

Item #: 0221351

Cat #: EGBA144120NN

UPC: 782856665106

$ 5748.24 EA
Company wide:
0 in stock
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, NN, 120" x 4" x 0.25"

Overview

Grounding Busbar, w/Insulators and Brackets, NN, 120" x 4" x 0.25"

Common earthing point for multiple electrical panels and devices.

Also known as: 782856665106, EGBA144120NN, CADEGBA144120NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 120 in
Material: Copper
Width: 4 in
Length: 120 in
Width: 4 in
Material: Copper